Motion
82513 SKT TORX LNG 1/4DR T20

Gearwrench
82513 SKT TORX LNG 1/4DR T20

1/4" Drive, T20 Hand Torx Bit Socket 6" OAL
Mi Item #09019992
MFR #82513 SKT TORX LNG 1/4DR T20
Price$11.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82513 SKT TORX LNG 1/4DR T20

1/4" Drive, T20 Hand Torx Bit Socket 6" OAL
Mi Item #09019992
MFR #82513 SKT TORX LNG 1/4DR T20

Mfr description
82513 SKT TORX LNG 1/4DR T20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.21/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6 in
  • Torx Size
    T20

Details

  • PSC Code
    5120
  • Tool Type
    Torx Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)