Motion
82517 SKT TORX LNG 3/8DR T40

Gearwrench
82517 SKT TORX LNG 3/8DR T40

3/8" Drive, T40 Hand Torx Bit Socket 6" OAL
Mi Item #09019996
MFR #82517 SKT TORX LNG 3/8DR T40
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82517 SKT TORX LNG 3/8DR T40

3/8" Drive, T40 Hand Torx Bit Socket 6" OAL
Mi Item #09019996
MFR #82517 SKT TORX LNG 3/8DR T40

Mfr description
82517 SKT TORX LNG 3/8DR T40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6 in
  • Torx Size
    T40

Details

  • PSC Code
    5120
  • Tool Type
    Torx Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)