Motion
82522 SKT HEX BIT 3/8DR 9/64

Gearwrench
82522 SKT HEX BIT 3/8DR 9/64

3/8" Drive, 9/64" Hand Hex Bit Socket 2-4/5" OAL, 1.97" Bit Length
Mi Item #09020000
MFR #82522 SKT HEX BIT 3/8DR 9/64
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82522 SKT HEX BIT 3/8DR 9/64

3/8" Drive, 9/64" Hand Hex Bit Socket 2-4/5" OAL, 1.97" Bit Length
Mi Item #09020000
MFR #82522 SKT HEX BIT 3/8DR 9/64

Mfr description
82522 SKT HEX BIT 3/8DR 9/64
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • BitLength
    1.970 in
  • Drive Size
    3/8 in
  • Hex Size
    9/64 in
  • Overall Length
    2.800 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)