Motion
82525 SKT HEX BIT 3/8DR 7/32

Gearwrench
82525 SKT HEX BIT 3/8DR 7/32

3/8" Drive, 7/32" Hand Hex Bit Socket 2-4/5" OAL, 2.05" Bit Length
MI ITEM #09020003
MFR #82525 SKT HEX BIT 3/8DR 7/32
List Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82525 SKT HEX BIT 3/8DR 7/32

3/8" Drive, 7/32" Hand Hex Bit Socket 2-4/5" OAL, 2.05" Bit Length
MI ITEM #09020003
MFR #82525 SKT HEX BIT 3/8DR 7/32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.53/each for your price

Overview

Mfr description
82525 SKT HEX BIT 3/8DR 7/32

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    2.800 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    7/32 in
  • BitLength
    2.050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text