Motion
82526 SKT HEX BIT 3/8DR 1/4

Gearwrench
82526 SKT HEX BIT 3/8DR 1/4

3/8" Drive, 1/4" Hand Hex Bit Socket 2-4/5" OAL, 2.05" Bit Length
Mi Item #09020004
MFR #82526 SKT HEX BIT 3/8DR 1/4
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82526 SKT HEX BIT 3/8DR 1/4

3/8" Drive, 1/4" Hand Hex Bit Socket 2-4/5" OAL, 2.05" Bit Length
Mi Item #09020004
MFR #82526 SKT HEX BIT 3/8DR 1/4

Mfr description
82526 SKT HEX BIT 3/8DR 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • BitLength
    2.050 in
  • Drive Size
    3/8 in
  • Hex Size
    1/4 in
  • Overall Length
    2.800 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)