Motion
82528 SKT HEX BIT 3/8DR 3/8

Gearwrench
82528 SKT HEX BIT 3/8DR 3/8

3/8" Drive, 3/8" Hand Hex Bit Socket 2-4/5" OAL, 1.93" Bit Length
MI ITEM #09020006
MFR #82528 SKT HEX BIT 3/8DR 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82528 SKT HEX BIT 3/8DR 3/8

3/8" Drive, 3/8" Hand Hex Bit Socket 2-4/5" OAL, 1.93" Bit Length
MI ITEM #09020006
MFR #82528 SKT HEX BIT 3/8DR 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82528 SKT HEX BIT 3/8DR 3/8

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    2.800 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    3/8 in
  • BitLength
    1.930 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text