Motion
82529
HEX BIT SOCKET SET 7PC 1/8-3/8 3/8"DR
Mi Item #09020007
MFR #82529
Price$72.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEX BIT SOCKET SET 7PC 1/8-3/8 3/8"DR
Mi Item #09020007
MFR #82529

Mfr description
82529 SET MID LNG HEX BIT SKT 3/8DR 7PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.29/each

Specifications

Dimensions

  • Maximum Set Hex Size
    3/8 in
  • Minimum Set Hex Size
    1/8 in
  • Overall Length
    4.720 in

Details

  • ASME Spec
    Meets or Exceeds
  • Container Type
    Socket Rail
  • Finish Coating
    Chrome
  • Measurement Type
    Inch
  • Number Of Pieces
    7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)