Motion
82532
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #09020010
MFR #82532
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #09020010
MFR #82532

Mfr description
82532 SKT HEX BIT LNG 3/8DR 3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • BitLength
    5.310 in
  • Drive Size
    3/8 in
  • Hex Size
    3/16 in
  • Overall Length
    6.140 in

Details

  • Accessory Type
    Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575825323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)