Motion
82533 SKT HEX BIT LNG 3/8DR 7/32

Gearwrench
82533 SKT HEX BIT LNG 3/8DR 7/32

3/8" Drive, 7/32" Hand Hex Bit Socket 6.14" OAL, 5.39" Bit Length
MI ITEM #09020011
MFR #82533 SKT HEX BIT LNG 3/8DR 7/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82533 SKT HEX BIT LNG 3/8DR 7/32

3/8" Drive, 7/32" Hand Hex Bit Socket 6.14" OAL, 5.39" Bit Length
MI ITEM #09020011
MFR #82533 SKT HEX BIT LNG 3/8DR 7/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82533 SKT HEX BIT LNG 3/8DR 7/32

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    6.140 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    7/32 in
  • BitLength
    5.390 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text