Motion
82537
Socket Set - 3/8 in Drive Size
Mi Item #09020015
MFR #82537
Price$74.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #09020015
MFR #82537

Mfr description
82537 SET LNG HEX BIT SKT 3/8DR 7PC SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.14/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    3/8 in
  • Maximum Set Hex Size
    3/8 in
  • Min Size
    1/8 in
  • Minimum Set Hex Size
    1/8 in
  • Overall Length
    6.710 in

Details

  • ASME Spec
    Meets or Exceeds
  • Container Type
    Socket Rail
  • Finish Coating
    Chrome
  • Measurement Type
    Inch
  • Number Of Pieces
    7
  • UPC_NO
    099575825378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)