Motion
82538 SKT HEX BIT 3/8DR 3MM

Gearwrench
82538 SKT HEX BIT 3/8DR 3MM

3/8" Drive, 3mm Hand Hex Bit Socket 2-4/5" OAL, 1.97" Bit Length
MI ITEM #09020016
MFR #82538 SKT HEX BIT 3/8DR 3MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82538 SKT HEX BIT 3/8DR 3MM

3/8" Drive, 3mm Hand Hex Bit Socket 2-4/5" OAL, 1.97" Bit Length
MI ITEM #09020016
MFR #82538 SKT HEX BIT 3/8DR 3MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82538 SKT HEX BIT 3/8DR 3MM

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    2.800 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    3.0 mm
  • BitLength
    1.970 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text