Motion
82539 SKT HEX BIT 3/8DR 4MM

Gearwrench
82539 SKT HEX BIT 3/8DR 4MM

3/8" Drive, 4mm Hand Hex Bit Socket 2-4/5" OAL, 1.97" Bit Length
Mi Item #09020017
MFR #82539 SKT HEX BIT 3/8DR 4MM
Price$14.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82539 SKT HEX BIT 3/8DR 4MM

3/8" Drive, 4mm Hand Hex Bit Socket 2-4/5" OAL, 1.97" Bit Length
Mi Item #09020017
MFR #82539 SKT HEX BIT 3/8DR 4MM

Mfr description
82539 SKT HEX BIT 3/8DR 4MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.57/each

Specifications

Dimensions

  • BitLength
    1.970 in
  • Drive Size
    3/8 in
  • Hex Size
    4.0 mm
  • Overall Length
    2.800 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)