1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82544 SKT HEX BIT 3/8DR 9MM
3/8" Drive, 9mm Hand Hex Bit Socket 2-4/5" OAL, 1.93" Bit Length
MI ITEM #
09020022
MFR #
82544 SKT HEX BIT 3/8DR 9MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 82544 SKT HEX BIT 3/8DR 9MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82544 SKT HEX BIT 3/8DR 9MM
3/8" Drive, 9mm Hand Hex Bit Socket 2-4/5" OAL, 1.93" Bit Length
MI ITEM #
09020022
MFR #
82544 SKT HEX BIT 3/8DR 9MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
BitLength
1.930 in
Drive Size
3/8 in
Hex Size
9.0 mm
Overall Length
2.800 in
Details
Specifications Met
Meets or Exceeds ANSI Specifications
Tool Type
Hex Bit Socket
Overview
Mfr description
82544 SKT HEX BIT 3/8DR 9MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought