Motion
82545
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #09020023
MFR #82545
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #09020023
MFR #82545

Mfr description
82545 SKT HEX BIT 3/8DR 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.46/each

Specifications

Dimensions

  • BitLength
    1.930 in
  • Drive Size
    3/8 in
  • Hex Size
    10.0 mm
  • Overall Length
    2.800 in

Details

  • Accessory Type
    Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575825453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)