Motion
82548
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #09020026
MFR #82548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #09020026
MFR #82548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82548 SKT HEX BIT LNG 3/8DR 5MM

Specifications

  • Accessory Type
    Bit Socket
  • Drive Size
    3/8 in
  • UPC_NO
    099575825484
  • Overall Length
    6.140 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    5.0 mm
  • BitLength
    5.310 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought