Motion
82550 SKT HEX BIT LNG 3/8DR 7MM

Gearwrench
82550 SKT HEX BIT LNG 3/8DR 7MM

3/8" Drive, 7mm Hand Hex Bit Socket 6.14" OAL, 5.39" Bit Length
Mi Item #09020028
MFR #82550 SKT HEX BIT LNG 3/8DR 7MM
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82550 SKT HEX BIT LNG 3/8DR 7MM

3/8" Drive, 7mm Hand Hex Bit Socket 6.14" OAL, 5.39" Bit Length
Mi Item #09020028
MFR #82550 SKT HEX BIT LNG 3/8DR 7MM

Mfr description
82550 SKT HEX BIT LNG 3/8DR 7MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • BitLength
    5.390 in
  • Drive Size
    3/8 in
  • Hex Size
    7.0 mm
  • Overall Length
    6.140 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)