Motion
82553 SKT HEX BIT LNG 3/8DR 10MM

Gearwrench
82553 SKT HEX BIT LNG 3/8DR 10MM

3/8" Drive, 10mm Hand Hex Bit Socket 6.14" OAL, 5.28" Bit Length
MI ITEM #09020031
MFR #82553 SKT HEX BIT LNG 3/8DR 10MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82553 SKT HEX BIT LNG 3/8DR 10MM

3/8" Drive, 10mm Hand Hex Bit Socket 6.14" OAL, 5.28" Bit Length
MI ITEM #09020031
MFR #82553 SKT HEX BIT LNG 3/8DR 10MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82553 SKT HEX BIT LNG 3/8DR 10MM

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    6.140 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    10.0 mm
  • BitLength
    5.280 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought