Motion
82554
Socket Set - 3/8 in Drive Size
MI ITEM #09020032
MFR #82554
Price$100.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #09020032
MFR #82554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.35/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    10 mm
  • Maximum Set Hex Size
    10 mm
  • Min Size
    4 mm
  • Minimum Set Hex Size
    4.0 mm

Details

  • Additional Information
    S2 Steel Hex Bits
  • Container Type
    Rail
  • Finish Coating
    Chrome Vanadium
  • Measurement Type
    Metric
  • Number Of Pieces
    6
  • UPC_NO
    099575825545

Overview

Mfr description
82554 SET LNG HEX BIT SKT 3/8DR 6PC MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought