Motion
82558 SKT HEX BIT 1/2DR 7/16

Gearwrench
82558 SKT HEX BIT 1/2DR 7/16

1/2" Drive, 7/16" Hand Hex Bit Socket 3.27" OAL, 2.17" Bit Length
MI ITEM #09020036
MFR #82558 SKT HEX BIT 1/2DR 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82558 SKT HEX BIT 1/2DR 7/16

1/2" Drive, 7/16" Hand Hex Bit Socket 3.27" OAL, 2.17" Bit Length
MI ITEM #09020036
MFR #82558 SKT HEX BIT 1/2DR 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82558 SKT HEX BIT 1/2DR 7/16

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    3.270 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    7/16 in
  • BitLength
    2.170 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text