Motion
82561 SKT HEX BIT 1/2DR 5/8

Gearwrench
82561 SKT HEX BIT 1/2DR 5/8

1/2" Drive, 5/8" Hand Hex Bit Socket 3.98" OAL, 2.87" Bit Length
MI ITEM #09020039
MFR #82561 SKT HEX BIT 1/2DR 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82561 SKT HEX BIT 1/2DR 5/8

1/2" Drive, 5/8" Hand Hex Bit Socket 3.98" OAL, 2.87" Bit Length
MI ITEM #09020039
MFR #82561 SKT HEX BIT 1/2DR 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82561 SKT HEX BIT 1/2DR 5/8

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    3.980 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    5/8 in
  • BitLength
    2.870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text