Motion
82562 SKT HEX BIT 1/2DR 3/4

Gearwrench
82562 SKT HEX BIT 1/2DR 3/4

1/2" Drive, 3/4" Hand Hex Bit Socket 3.98" OAL, 2.87" Bit Length
MI ITEM #09020040
MFR #82562 SKT HEX BIT 1/2DR 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82562 SKT HEX BIT 1/2DR 3/4

1/2" Drive, 3/4" Hand Hex Bit Socket 3.98" OAL, 2.87" Bit Length
MI ITEM #09020040
MFR #82562 SKT HEX BIT 1/2DR 3/4

Mfr description
82562 SKT HEX BIT 1/2DR 3/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • BitLength
    2.870 in
  • Drive Size
    1/2 in
  • Hex Size
    3/4 in
  • Overall Length
    3.980 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)