Motion
82564 SKT HEX BIT LNG 1/2DR 1/4

Gearwrench
82564 SKT HEX BIT LNG 1/2DR 1/4

1/2" Drive, 1/4" Hand Hex Bit Socket 5" OAL, 3.9" Bit Length
MI ITEM #09020041
MFR #82564 SKT HEX BIT LNG 1/2DR 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82564 SKT HEX BIT LNG 1/2DR 1/4

1/2" Drive, 1/4" Hand Hex Bit Socket 5" OAL, 3.9" Bit Length
MI ITEM #09020041
MFR #82564 SKT HEX BIT LNG 1/2DR 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • BitLength
    3.900 in
  • Drive Size
    1/2 in
  • Hex Size
    1/4 in
  • Overall Length
    5 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket

Overview

Mfr description
82564 SKT HEX BIT LNG 1/2DR 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought