Motion
82566
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #09020043
MFR #82566
List Price$22.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #09020043
MFR #82566

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.03/each for your price

Overview

Mfr description
82566 SKT HEX BIT LNG 1/2DR 3/8

Specifications

  • Accessory Type
    Bit Socket
  • Drive Size
    1/2 in
  • UPC_NO
    099575825668
  • Overall Length
    5.980 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    3/8 in
  • BitLength
    4.880 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text