Motion
82568 SKT HEX BIT LNG 1/2DR 9/16

Gearwrench
82568 SKT HEX BIT LNG 1/2DR 9/16

1/2" Drive, 9/16" Hand Hex Bit Socket 7" OAL, 5.91" Bit Length
MI ITEM #09020045
MFR #82568 SKT HEX BIT LNG 1/2DR 9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82568 SKT HEX BIT LNG 1/2DR 9/16

1/2" Drive, 9/16" Hand Hex Bit Socket 7" OAL, 5.91" Bit Length
MI ITEM #09020045
MFR #82568 SKT HEX BIT LNG 1/2DR 9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82568 SKT HEX BIT LNG 1/2DR 9/16

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    7.010 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    9/16 in
  • BitLength
    5.910 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text