Motion
82569 SKT HEX BIT LNG 1/2DR 5/8

Gearwrench
82569 SKT HEX BIT LNG 1/2DR 5/8

1/2" Drive, 5/8" Hand Hex Bit Socket 7" OAL, 5.91" Bit Length
Mi Item #09020046
MFR #82569 SKT HEX BIT LNG 1/2DR 5/8
Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82569 SKT HEX BIT LNG 1/2DR 5/8

1/2" Drive, 5/8" Hand Hex Bit Socket 7" OAL, 5.91" Bit Length
Mi Item #09020046
MFR #82569 SKT HEX BIT LNG 1/2DR 5/8

Mfr description
82569 SKT HEX BIT LNG 1/2DR 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.72/each

Specifications

Dimensions

  • BitLength
    5.910 in
  • Drive Size
    1/2 in
  • Hex Size
    5/8 in
  • Overall Length
    7.010 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)