Motion
82571 SKT HEXDR STD 1/2DR 6MM

Gearwrench
82571 SKT HEXDR STD 1/2DR 6MM

1/2" Drive, 6mm Hand Hex Bit Socket 3.19" OAL, 2.09" Bit Length
Mi Item #09020047
MFR #82571 SKT HEXDR STD 1/2DR 6MM
Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82571 SKT HEXDR STD 1/2DR 6MM

1/2" Drive, 6mm Hand Hex Bit Socket 3.19" OAL, 2.09" Bit Length
Mi Item #09020047
MFR #82571 SKT HEXDR STD 1/2DR 6MM

Mfr description
82571 SKT HEXDR STD 1/2DR 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.68/each

Specifications

Dimensions

  • BitLength
    2.090 in
  • Drive Size
    1/2 in
  • Hex Size
    6.0 mm
  • Overall Length
    3.190 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)