Motion
82573 SKT HEXDR STD 1/2DR 10MM

Gearwrench
82573 SKT HEXDR STD 1/2DR 10MM

1/2" Drive, 10mm Hand Hex Bit Socket 3.19" OAL, 2.09" Bit Length
MI ITEM #09020049
MFR #82573 SKT HEXDR STD 1/2DR 10MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82573 SKT HEXDR STD 1/2DR 10MM

1/2" Drive, 10mm Hand Hex Bit Socket 3.19" OAL, 2.09" Bit Length
MI ITEM #09020049
MFR #82573 SKT HEXDR STD 1/2DR 10MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82573 SKT HEXDR STD 1/2DR 10MM

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    3.190 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    10.0 mm
  • BitLength
    2.090 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text