Motion
82575
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #09020050
MFR #82575
Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #09020050
MFR #82575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.18/each

Specifications

Dimensions

  • BitLength
    2.870 in
  • Drive Size
    1/2 in
  • Hex Size
    14.0 mm
  • Overall Length
    3.660 in

Details

  • Accessory Type
    Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575825750

Overview

Mfr description
82575 SKT HEXDR STD 1/2DR 14MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought