Motion
82577 SKT HEXDR STD 1/2DR 19MM

Gearwrench
82577 SKT HEXDR STD 1/2DR 19MM

1/2" Drive, 19mm Hand Hex Bit Socket 3.98" OAL, 4.88" Bit Length
MI ITEM #09020052
MFR #82577 SKT HEXDR STD 1/2DR 19MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82577 SKT HEXDR STD 1/2DR 19MM

1/2" Drive, 19mm Hand Hex Bit Socket 3.98" OAL, 4.88" Bit Length
MI ITEM #09020052
MFR #82577 SKT HEXDR STD 1/2DR 19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82577 SKT HEXDR STD 1/2DR 19MM

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    3.980 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    19.0 mm
  • BitLength
    4.880 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text