Motion
82579 SKT HEX BIT LNG 1/2DR 6MM

Gearwrench
82579 SKT HEX BIT LNG 1/2DR 6MM

1/2" Drive, 6mm Hand Hex Bit Socket 4.69" OAL, 3.58" Bit Length
MI ITEM #09020053
MFR #82579 SKT HEX BIT LNG 1/2DR 6MM
List Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82579 SKT HEX BIT LNG 1/2DR 6MM

1/2" Drive, 6mm Hand Hex Bit Socket 4.69" OAL, 3.58" Bit Length
MI ITEM #09020053
MFR #82579 SKT HEX BIT LNG 1/2DR 6MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.75/each for your price

Overview

Mfr description
82579 SKT HEX BIT LNG 1/2DR 6MM

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    4.690 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    6.0 mm
  • BitLength
    3.580 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought