Motion
82580 SKT HEX BIT LNG 1/2DR 8MM

Gearwrench
82580 SKT HEX BIT LNG 1/2DR 8MM

1/2" Drive, 8mm Hand Hex Bit Socket 4.69" OAL, 3.58" Bit Length
Mi Item #09020054
MFR #82580 SKT HEX BIT LNG 1/2DR 8MM
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82580 SKT HEX BIT LNG 1/2DR 8MM

1/2" Drive, 8mm Hand Hex Bit Socket 4.69" OAL, 3.58" Bit Length
Mi Item #09020054
MFR #82580 SKT HEX BIT LNG 1/2DR 8MM

Mfr description
82580 SKT HEX BIT LNG 1/2DR 8MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.22/each

Specifications

Dimensions

  • BitLength
    3.580 in
  • Drive Size
    1/2 in
  • Hex Size
    8.0 mm
  • Overall Length
    4.690 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)