Motion
82581
Socket Accessorie - 1/2 in Drive, Bit Socket
Mi Item #09020055
MFR #82581
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Bit Socket
Mi Item #09020055
MFR #82581

Mfr description
82581 SKT HEX BIT LNG 1/2DR 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.27/each

Specifications

Dimensions

  • BitLength
    3.580 in
  • Drive Size
    1/2 in
  • Hex Size
    10.0 mm
  • Overall Length
    5.980 in

Details

  • Accessory Type
    Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575825811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)