Motion
82582 SKT HEX BIT LNG 1/2DR 12MM

Gearwrench
82582 SKT HEX BIT LNG 1/2DR 12MM

1/2" Drive, 12mm Hand Hex Bit Socket 5.98" OAL, 4.88" Bit Length
Mi Item #09020056
MFR #82582 SKT HEX BIT LNG 1/2DR 12MM
Price$17.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82582 SKT HEX BIT LNG 1/2DR 12MM

1/2" Drive, 12mm Hand Hex Bit Socket 5.98" OAL, 4.88" Bit Length
Mi Item #09020056
MFR #82582 SKT HEX BIT LNG 1/2DR 12MM

Mfr description
82582 SKT HEX BIT LNG 1/2DR 12MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.32/each

Specifications

Dimensions

  • BitLength
    4.880 in
  • Drive Size
    1/2 in
  • Hex Size
    12.0 mm
  • Overall Length
    5.980 in

Details

  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)