Motion
82584
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #09020058
MFR #82584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #09020058
MFR #82584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82584 SKT HEX BIT LNG 1/2DR 17MM

Specifications

  • Accessory Type
    Bit Socket
  • Drive Size
    1/2 in
  • UPC_NO
    099575825842
  • Overall Length
    7.010 in
  • Tool Type
    Hex Bit Socket
  • Specifications Met
    Meets or Exceeds ANSI Specifications
  • Hex Size
    17.0 mm
  • BitLength
    5.910 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text