Motion
82700 SCRDR PCKT 1/8X 2

Gearwrench
82700 SCRDR PCKT 1/8X 2

1/8" Blade Width, 6.8" OAL Slotted Screwdriver 2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #09020059
MFR #82700 SCRDR PCKT 1/8X 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82700 SCRDR PCKT 1/8X 2

1/8" Blade Width, 6.8" OAL Slotted Screwdriver 2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #09020059
MFR #82700 SCRDR PCKT 1/8X 2

Mfr description
82700 SCRDR PCKT 1/8X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2 in
  • Blade Width
    1/8 in
  • Handle Diameter
    0.86 in
  • Handle Length
    2.76 in
  • Overall Length
    6.8000 in
  • Overall Length Range
    3" - 6.9" in

Details

  • Handle Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)