Motion
82702 SCRDR SLT 3/16X 6

Gearwrench
82702 SCRDR SLT 3/16X 6

3/16" Blade Width x 10" OAL Slotted Screwdriver 6" Blade Length, Round Shank, Acetate Handle
MI ITEM #09020060
MFR #82702 SCRDR SLT 3/16X 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82702 SCRDR SLT 3/16X 6

3/16" Blade Width x 10" OAL Slotted Screwdriver 6" Blade Length, Round Shank, Acetate Handle
MI ITEM #09020060
MFR #82702 SCRDR SLT 3/16X 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82702 SCRDR SLT 3/16X 6

Specifications

  • Blade Length
    6 in
  • Overall Length
    10 in
  • Handle Style
    Acetate
  • Blade Width
    3/16 in
  • Handle Length
    3.94 in
  • Handle Diameter
    1.22 in
  • Overall Length Range
    10" and Longer in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text