Motion
82706 SCRDR SLT 1/4X 4

Gearwrench
82706 SCRDR SLT 1/4X 4

1/4" Blade Width x 8.4" OAL Slotted Screwdriver 4" Blade Length, Round Shank, Acetate Handle
Mi Item #09020061
MFR #82706 SCRDR SLT 1/4X 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82706 SCRDR SLT 1/4X 4

1/4" Blade Width x 8.4" OAL Slotted Screwdriver 4" Blade Length, Round Shank, Acetate Handle
Mi Item #09020061
MFR #82706 SCRDR SLT 1/4X 4

Mfr description
82706 SCRDR SLT 1/4X 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Width
    1/4 in
  • Handle Diameter
    1.34 in
  • Handle Length
    4.33 in
  • Overall Length
    8.4000 in
  • Overall Length Range
    7" - 9.9" in

Details

  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)