Motion
82779 SET GEARDRIVER 56PC

Gearwrench
82779 SET GEARDRIVER 56PC

GEARDRIVER SET 56PC SLT/PH/HEX/TX
Mi Item #09020067
MFR #82779 SET GEARDRIVER 56PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82779 SET GEARDRIVER 56PC

GEARDRIVER SET 56PC SLT/PH/HEX/TX
Mi Item #09020067
MFR #82779 SET GEARDRIVER 56PC

Mfr description
82779 SET GEARDRIVER 56PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Hex Metric:3, 4, 5, 6, 7, 8, Metric Sockets: 4-13, Phillips® 0-3, SAE Sockets:5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Slotted Metric:4, 5, 6.5, Slotted:5/32, 7/32, 1/4, T8, T10-T25, T27, T30, T40
  • Drive Size
    1/4
  • Fractional Socket Sizes
    5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2
  • Hex Size Range
    1/8 Â 5/16 in, 3 mm- 8 mm
  • Phillips Point Size
    #0 - #3 in
  • Phillips Size Range
    #0 - #3
  • Slotted Size
    4, 5, 6.5mm, 5/32, 7/32, 1/4

Details

  • Number Of Pieces
    56
  • Point Type
    Hex, Phillips, Slotted, Torx
  • Type
    Bit & Socket Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)