Motion
82822H FILE FLT 8

Gearwrench
82822H FILE FLT 8

FLAT FILE 8IN ERGO
Mi Item #09020074
MFR #82822H FILE FLT 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82822H FILE FLT 8

FLAT FILE 8IN ERGO
Mi Item #09020074
MFR #82822H FILE FLT 8

Mfr description
82822H FILE FLT 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    8 in
  • Length of Cut
    8 in
  • Overall Thickness
    0.2500 in
  • Overall Width Diameter
    3/4 in

Details

  • Coarseness Of Cut
    Bastard Cut
  • Cut
    Single
  • Flexible
    No
  • Tang Or Handle
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)