Motion
82854N TAP 18 X 1.50 PLUG

Gearwrench
82854N TAP 18 X 1.50 PLUG

C/S HAND PLUG TAP 18X1.5 4FL
MI ITEM #09020080
MFR #82854N TAP 18 X 1.50 PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82854N TAP 18 X 1.50 PLUG

C/S HAND PLUG TAP 18X1.5 4FL
MI ITEM #09020080
MFR #82854N TAP 18 X 1.50 PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82854N TAP 18 X 1.50 PLUG

Specifications

  • Chamfer
    Plug
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Overall Length
    3-3/4 in
  • Shank Diameter
    0.6870 in
  • Tap Type
    Hand
  • Thread Size
    M18x1.50 mm
  • Thread Standard
    Metric Fine
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text