Motion
82856N TAP 9/16-12 PLUG

Gearwrench
82856N TAP 9/16-12 PLUG

C/S HAND PLUG TAP 9/16-12 4FL
MI ITEM #09020082
MFR #82856N TAP 9/16-12 PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82856N TAP 9/16-12 PLUG

C/S HAND PLUG TAP 9/16-12 4FL
MI ITEM #09020082
MFR #82856N TAP 9/16-12 PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82856N TAP 9/16-12 PLUG

Specifications

  • Chamfer
    Plug
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.5620 in
  • Tap Type
    Hand
  • Thread Size
    9/16-12 in
  • Thread Standard
    NC
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text