Motion
82857N TAP 9/16-18 PLUG

Gearwrench
82857N TAP 9/16-18 PLUG

C/S HAND PLUG TAP 9/16-18 4FL
Mi Item #09020083
MFR #82857N TAP 9/16-18 PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82857N TAP 9/16-18 PLUG

C/S HAND PLUG TAP 9/16-18 4FL
Mi Item #09020083
MFR #82857N TAP 9/16-18 PLUG

Mfr description
82857N TAP 9/16-18 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.5620 in
  • Thread Size
    9/16-18 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)