Motion
82858N TAP 5/8-11 PLUG

Gearwrench
82858N TAP 5/8-11 PLUG

C/S HAND PLUG TAP 5/8-11 4FL
MI ITEM #09020084
MFR #82858N TAP 5/8-11 PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82858N TAP 5/8-11 PLUG

C/S HAND PLUG TAP 5/8-11 4FL
MI ITEM #09020084
MFR #82858N TAP 5/8-11 PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82858N TAP 5/8-11 PLUG

Specifications

  • Chamfer
    Plug
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Overall Length
    3-3/4 in
  • Shank Diameter
    0.6250 in
  • Tap Type
    Hand
  • Thread Size
    5/8-11 in
  • Thread Standard
    NC
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text