Motion
82862N TAP 1/4-18 NPT

Gearwrench
82862N TAP 1/4-18 NPT

STANDARD PIPE TAP 1/4-18 NPT
Mi Item #09020089
MFR #82862N TAP 1/4-18 NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82862N TAP 1/4-18 NPT

STANDARD PIPE TAP 1/4-18 NPT
Mi Item #09020089
MFR #82862N TAP 1/4-18 NPT

Mfr description
82862N TAP 1/4-18 NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.4370 in
  • Thread Length
    1.0620 in
  • Thread Size
    1/4-18

Details

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    1
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)