1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82869N HEX DIE 1/4-18 NPT
HEX DIE 1/4-18
MI ITEM #
09020096
MFR #
82869N HEX DIE 1/4-18 NPT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Threading
Dies, Chasers, and Thread Rolls
Gearwrench 82869N HEX DIE 1/4-18 NPT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82869N HEX DIE 1/4-18 NPT
HEX DIE 1/4-18
MI ITEM #
09020096
MFR #
82869N HEX DIE 1/4-18 NPT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82869N HEX DIE 1/4-18 NPT
Specifications
Thread Standard
NPT
Thread Direction
Right Hand
Thread Size
1/4-18
Material
Carbon Steel
Hex Size
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought