Motion
82882 SPRING ASSISTED FOLDING POCKET KNI

Gearwrench
82882 SPRING ASSISTED FOLDING POCKET KNI

DROP POINT FOLDING KNIFE 3-1/8X9.312 BLK/ORG
MI ITEM #09020104
MFR #82882 SPRING ASSISTED FOLDING POCKET KNI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82882 SPRING ASSISTED FOLDING POCKET KNI

DROP POINT FOLDING KNIFE 3-1/8X9.312 BLK/ORG
MI ITEM #09020104
MFR #82882 SPRING ASSISTED FOLDING POCKET KNI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82882 SPRING ASSISTED FOLDING POCKET KNI

Specifications

  • Blade Length
    3-1/8 in
  • Blade Type
    Drop Point
  • Overall Length
    9.3100 in
  • Number Of Blades
    1
  • Handle Material
    Metal
  • Knife Type
    Drop Point Folding Knife
  • Features
    Spring-Assisted Opening
  • Edge Type
    Straight
  • Closed Length
    4.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought