Motion
83080 SET AVN INTRODUCTORY

Gearwrench
83080 SET AVN INTRODUCTORY

89 Piece 1/4 & 3/8" Drive Aviation Tool Set Comes in Steel Tote Box
MI ITEM #09020105
MFR #83080 SET AVN INTRODUCTORY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
83080 SET AVN INTRODUCTORY

89 Piece 1/4 & 3/8" Drive Aviation Tool Set Comes in Steel Tote Box
MI ITEM #09020105
MFR #83080 SET AVN INTRODUCTORY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83080 SET AVN INTRODUCTORY

Specifications

  • Case Type
    Steel Tote Box
  • Contents
    3/8 Dr 12pt Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 3/8 Dr 12pt Std: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/4" Scraper, 7" Diagonal Cutting Plier, 8" Long Nose Plier, 8" Slip Joint Plier, 9
  • Number Of Pieces
    89
  • PSC Code
    5120
  • Tool Type
    Aviation Tool Set
  • Socket Depth
    Standard & Deep
  • Number Of Points
    12
  • Measurement Type
    Inch
  • Drive Size
    1/4, 3/8 in
  • ASME Spec
    B107.1, B107.10, B107.5M, B107.7
  • Accessories
    1/4 Dr: 3, 6" Extension, Teardrop Ratchet, Universal Joint, 1/4" Socket Driver, 3/8 Dr: 6" Extension, Teardrop Ratchet, Universal Joint, Speeder Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought