Overview
Mfr description
83090 SET AUTO INTRODUCTORY
Specifications
- Case TypeMetal Hand Box
- Contents(3) Pliers, (5) Punches & Chisels, (6) Screwdrivers, 84-Tooth 1/4" & 3/8" Drive Ratchets, Extensions  1/4" & 3/8" Drive, Flashlight, Hammer, Locking Pliers, Sockets  1/4" & 3/8" Drive, Universal Joint  3/8" Drive, Utility Knife, Wrenches, (13) Hex
- Number Of Pieces121
- Tool TypeAutomotive Master Tool Set
- Drive Size1/4, 3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data