Overview
Mfr description
83091 SET CAREER BUILD START
Specifications
- Case TypeBox
- Contents(12) Screwdrivers, (4) Files, 84-Tooth 1/4", 3/8" & 1/2" Drive Ratchets, Combination Wrenches, Extensions  1/4", 3/8" & 1/2" Drive, Sockets  1/4" & 3/8" Drive in Standard & Deep, 1/2" Drive Standard, Universal Joint  1/4", 3/8" & 1/2" Drive, (13) S
- Number Of Pieces238
- Tool TypeAutomotive Master Tool Set
- Drive Size1/4 - 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data