Overview
Mfr description
83093 SET CAREER BUILD AUTO BODY ADD ON
Specifications
- Case TypeBox
- Contents(7) Hammer & Dolly Set, (7) Hook & Pick Set, Door Handle Window Lift Remover, Door Pad & Panel Remover Kit, Push Pin Pliers, Scraper Tool, Torx Bit Socket Set, Trim Pad Remover Tool, Window Molding
- Drive Size1/4 - 3/8 in
- Number Of Pieces36
- Tool TypeAutomotive Add On Tool Set
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data